This product requires certification to purchase.

3 x 5/8 in. Cap Screw

3 x 5/8 in. Cap Screw

  • Fast #
  • Part #B7CSEM
  • Item #3570060
  • Manufacturer Part #62C300BH7
3.8 out of 5 Customer Rating

3 x 5/8 in. Cap Screw

  • Fast #
  • Part #B7CSEM
  • Item #3570060
  • Manufacturer Part #62C300BH7
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
3 in
Size
5/8 in
Thread Length
3
Characteristics & Features
Material
Alloy Steel
Screw Head
Hex Head
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193
Product Type
Hex Cap Screw