This product requires certification to purchase.

3 x 50 ft. Spunbound Geotextile 17 sq. yd.

3 x 50 ft. Spunbound Geotextile 17 sq. yd.

  • Fast #
  • Part #GEOSB3350
  • Item #10073983
  • Manufacturer Part #SB3350
4.6 out of 5 Customer Rating

3 x 50 ft. Spunbound Geotextile 17 sq. yd.

  • Fast #
  • Part #GEOSB3350
  • Item #10073983
  • Manufacturer Part #SB3350
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Size
3 ft x 50 ft
Width
3 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage