This product requires certification to purchase.

30 in. Standard Carbon Steel Butt Weld Cap ASTM A234 WPB

30 in. Standard Carbon Steel Butt Weld Cap ASTM A234 WPB

  • Fast #
  • Part #GWCAP30-A
  • Item #11702818
  • Manufacturer Part #GWCAP30
4.3 out of 5 Customer Rating

30 in. Standard Carbon Steel Butt Weld Cap ASTM A234 WPB

  • Fast #
  • Part #GWCAP30-A
  • Item #11702818
  • Manufacturer Part #GWCAP30
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
30 in
Fitting Sizes
30 in
Characteristics & Features
Fitting Type
Cap
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Global
Type
GWCAP30-A