This product requires certification to purchase.

30 in. x 30 in. Metal Condensate Drain Pan

30 in. x 30 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP263030
  • Item #3687207
  • Manufacturer Part #CA30303026
4 out of 5 Customer Rating

30 in. x 30 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP263030
  • Item #3687207
  • Manufacturer Part #CA30303026
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
30 in
Size
30 in x 30 in
Width
30 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov