This product requires certification to purchase.

30 in. x 36 in. Metal Condensate Drain Pan

30 in. x 36 in. Metal Condensate Drain Pan

  • Fast #
  • Part #EDP3630
  • Item #4565799
  • Manufacturer Part #DP3630
3.2 out of 5 Customer Rating

30 in. x 36 in. Metal Condensate Drain Pan

  • Fast #
  • Part #EDP3630
  • Item #4565799
  • Manufacturer Part #DP3630
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30 in. x 36 in.
  • Steel
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Drain Opening
3/4 in
Gauge (metal)
26 ga
Height
30 in
Length
36 in
Width
30 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov