This product requires certification to purchase.

30 in. x 40 in. Plastic Condensate Drain Pan

30 in. x 40 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #SHMDP263040L
  • Item #5176576
  • Manufacturer Part #5681.300400-26L
4.4 out of 5 Customer Rating

30 in. x 40 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #SHMDP263040L
  • Item #5176576
  • Manufacturer Part #5681.300400-26L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Gauge (metal)
26 ga
Height
40 in
Length
40 in
Width
30 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov