This product requires certification to purchase.

34 in. x 308 ft. Plastic Polywrap in Blue

34 in. x 308 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #T3888366
  • Item #3305405
  • Manufacturer Part #388-8366
5 out of 5 Customer Rating
Brand image

34 in. x 308 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #T3888366
  • Item #3305405
  • Manufacturer Part #388-8366
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
308 ft
Width
34 in
Characteristics & Features
Fitting Type
Poly Wrap
Material
Plastic
Warranty & Product Information
ANSI
ANSI C105, ANSI A21.5-05
AWWA
AWWA C-105