This product requires certification to purchase.

36 - 1/2 x 0.25 in. 3000# Domestic 304L Stainless Steel Threadolet

36 - 1/2 x 0.25 in. 3000# Domestic 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4L36DBE
  • Item #4283211
  • Manufacturer Part #TOLS4L36DBE
3.8 out of 5 Customer Rating

36 - 1/2 x 0.25 in. 3000# Domestic 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4L36DBE
  • Item #4283211
  • Manufacturer Part #TOLS4L36DBE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1/2 in
Outlet Size (in)
0.25
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No