This product requires certification to purchase.

36 - 1-1/2 x 3/4 in. 6000# Threadolet LRES Forged Steel A105N S62

36 - 1-1/2 x 3/4 in. 6000# Threadolet LRES Forged Steel A105N S62

  • Fast #
  • Part #GTOL6LR36JF
  • Item #4721171
  • Manufacturer Part #GTOL6LR36JF
5 out of 5 Customer Rating
Brand image

36 - 1-1/2 x 3/4 in. 6000# Threadolet LRES Forged Steel A105N S62

  • Fast #
  • Part #GTOL6LR36JF
  • Item #4721171
  • Manufacturer Part #GTOL6LR36JF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105N S62
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 1-1/2 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105N S62
NSF Certified:
No
Origin:
Global
Outlet Size (in):
3/4 in
Pressure Class:
6000#
UL Listed:
No