36 - 12 x 2-1/2 in. 3000# Standard Weldolet Forged Steel A105
36 - 12 x 2-1/2 in. 3000# Standard Weldolet Forged Steel A105
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless and other chemistries subject to inquiry
- Elbow and lateral Trans-O-Cons also available
- Class 10,000 Threaded Fittings subject to inquiry
- Threading Specification ASME B1.20.1
- Larger sizes subject to inquiry
- Reducer Couplings available
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 12 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2-1/2 in
- Pressure Class:
- 3000#
- Schedule Class:
- Standard
- UL Listed:
- No
- UPC:
- 782172773356