This product requires certification to purchase.

36 - 2 x 3/4 in. XS A105 Weldolet Forged Steel XH

36 - 2 x 3/4 in. XS A105 Weldolet Forged Steel XH

  • Fast #
  • Part #WOLX36KFE
  • Item #4282674
  • Manufacturer Part #WOLX36KFE
4 out of 5 Customer Rating

36 - 2 x 3/4 in. XS A105 Weldolet Forged Steel XH

  • Fast #
  • Part #WOLX36KFE
  • Item #4282674
  • Manufacturer Part #WOLX36KFE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
36 in - 2 in
Outlet Size (in)
0.75
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Schedule Class
Extra Strong
Warranty & Product Information
Origin
Domestic