This product requires certification to purchase.

36 - 3 x 1 in. 3000# SS 304L Threadolet

36 - 3 x 1 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #TOLS4L36SGE
  • Item #4283148
  • Manufacturer Part #TOLS4L36SGE
3.7 out of 5 Customer Rating

36 - 3 x 1 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #TOLS4L36SGE
  • Item #4283148
  • Manufacturer Part #TOLS4L36SGE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 5 in
Outlet Size (in)
1
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Domestic