This product requires certification to purchase.

36 - 3 x 1 in. 3000# SS 316L Threadolet

36 - 3 x 1 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L36MG
  • Item #1315408
  • Manufacturer Part #TOLS6L36MG
4.9 out of 5 Customer Rating

36 - 3 x 1 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L36MG
  • Item #1315408
  • Manufacturer Part #TOLS6L36MG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Thredolet® utilizes the basic Weldolet® configuration, provides a threaded outlet branch connection
  • Manufactured in 3000# and 6000# classes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
36 in - 3 in
Outlet Size (in)
1
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No