This product requires certification to purchase.

36 - 4 x 1-1/4 in. 3000# Sockolet Forged Steel A105

36 - 4 x 1-1/4 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOL36PH
  • Item #445276
  • Manufacturer Part #12821450
4.7 out of 5 Customer Rating

36 - 4 x 1-1/4 in. 3000# Sockolet Forged Steel A105

  • Fast #
  • Part #SOL36PH
  • Item #445276
  • Manufacturer Part #12821450
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2231
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
36 in - 4 in
Outlet Size (in)
1-1/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Sockolet
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B31.1, ASME B31.3
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172772366