This product requires certification to purchase.

36 in. Ductile Iron Retainer Gland

36 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #FBG36
  • Item #349696
  • Manufacturer Part #670610461364
4.6 out of 5 Customer Rating

36 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #FBG36
  • Item #349696
  • Manufacturer Part #670610461364
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron construction for strength and durability.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
36 in
Pressure Class
110#
Weight
227 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
Application
Ductile Iron Pipe, Mechanical Joint
ASTM
ASTM A-536, ASTM A-242
AWWA
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Gland
UL Listed
Yes
UPC
670610461364