This product requires certification to purchase.

36 in. x 8 in. 3000# Standard Weldolet Forged Steel A105

36 in. x 8 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOL36XE
  • Item #4410576
  • Manufacturer Part #WOL36XE
3.4 out of 5 Customer Rating

36 in. x 8 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOL36XE
  • Item #4410576
  • Manufacturer Part #WOL36XE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fits Pipe Size
36 in
Outlet Size (in)
8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Forged Carbon Steel
Material Type
A105
Schedule Class
Standard
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B31.1, ASME B31.3
ASTM
ASTM A105
Origin
Domestic