This product requires certification to purchase.

36 RND LP FIRE BWL GLGR

36 RND LP FIRE BWL GLGR

  • Fast #
  • Part #RC539LPGLG
  • Item #9678954
  • Manufacturer Part #C539LP-GLG
3.5 out of 5 Customer Rating
Brand image

36 RND LP FIRE BWL GLGR

  • Fast #
  • Part #RC539LPGLG
  • Item #9678954
  • Manufacturer Part #C539LP-GLG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful 50,000 BTU output provides plenty of heat to keep you warm well into the night
  • 20 lb. tank of liquid propane will burn up to 9 hours on high or 26 hours on low setting
  • Convenient electronic ignition removes the need for long matches or ignitors
  • Durable cast MGO with steel framework construction
  • Stylish, elegant round construction adds the perfect addition to your patio
  • Includes realistic lava rocks for the fire to weave through, providing a more natural look
  • This fire pit comes with a convenient natural gas conversion kit
  • Includes LP hose and regulator, lava rock, tank seat, protective cover and conversion kit
  • Some basic assembly required for full use of this fire pit
  • Requires Certification
Dimensions & Measurements
Depth
36-3/8 in
Height
13 in
Length
36-3/8 in
Width
36-3/8 in
Characteristics & Features
Color Finish Name
Glacier Grey
Material
Concrete, Reinforced Concrete, Steel
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Type
RC539LPGLG
UPC
752370053901