This product requires certification to purchase.

36 x 36 in. 26 ga Galvanized Flat Stock

36 x 36 in. 26 ga Galvanized Flat Stock

  • Fast #
  • Part #SHMFS263636
  • Item #4040279
  • Manufacturer Part #TRSS-220/220FT
5 out of 5 Customer Rating

36 x 36 in. 26 ga Galvanized Flat Stock

  • Fast #
  • Part #SHMFS263636
  • Item #4040279
  • Manufacturer Part #TRSS-220/220FT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
36 in
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
SHMFS2636
UPC
612230091125