This product requires certification to purchase.

36 x 96 in. 26 ga Galvanized Flat Stock

36 x 96 in. 26 ga Galvanized Flat Stock

  • Fast #
  • Part #SHMFS263696
  • Item #3081630
  • Manufacturer Part #GS013609626
3.8 out of 5 Customer Rating

36 x 96 in. 26 ga Galvanized Flat Stock

  • Fast #
  • Part #SHMFS263696
  • Item #3081630
  • Manufacturer Part #GS013609626
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sheet steel
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
96 in
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov