This product requires certification to purchase.

3/8 in. Zinc Spiral Pivot Bar 2-Pack

3/8 in. Zinc Spiral Pivot Bar 2-Pack

  • Fast #
  • Part #PMP38972
  • Item #4870992
  • Manufacturer Part #MP3897-2
3.6 out of 5 Customer Rating
Brand image

3/8 in. Zinc Spiral Pivot Bar 2-Pack

  • Fast #
  • Part #PMP38972
  • Item #4870992
  • Manufacturer Part #MP3897-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to replace damaged or missing spiral balance pivot bars used with 3/8 inch outside diameter spiral balances
  • 2 inch, wide, 3/16 inch height, 1/4 inch depth
  • Unfinished zinc
  • Zinc diecast construction
  • This item includes 6 pivot bars
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

Application:
Windows
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Depth:
5/16
Height:
3/16
Length:
2
Material:
Die Cast Zinc
Package Quantity:
Pack of 2
UPC:
635148508523
Window Hardware Type:
Pivot Bar