This product requires certification to purchase.

38 RND FIRE BWL BRNR LID BLAC

38 RND FIRE BWL BRNR LID BLAC

  • Fast #
  • Part #R136BK
  • Item #9678960
  • Manufacturer Part #136-BK
3.2 out of 5 Customer Rating
Brand image

38 RND FIRE BWL BRNR LID BLAC

  • Fast #
  • Part #R136BK
  • Item #9678960
  • Manufacturer Part #136-BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of 3/16" aluminum
  • Matte black powder coated finish
  • Coordinates with the Medium Redding Propane and Natural Gas Fire Bowls
  • 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
3/16 in
Length
34 in
Width
34 in
Characteristics & Features
Color Finish Name
Black
Material
Aluminum
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R136BK
UPC
752370013608