This product requires certification to purchase.

1-1/2 X 36 YD White Vinyl PVC Tape

3M™

1-1/2 X 36 YD White Vinyl PVC Tape

  • Fast #
  • Part #V1506RJWH
  • Item #1636188
  • Manufacturer Part #7100043848
4 out of 5 Customer Rating
Brand image
3M™

1-1/2 X 36 YD White Vinyl PVC Tape

  • Fast #
  • Part #V1506RJWH
  • Item #1636188
  • Manufacturer Part #7100043848
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
  • Vinyl backing resists chemicals and moisture
  • 150% elongation – excellent for consistent adhesion in corners and irregular surfaces
  • Aggressive rubber adhesive formulated for bonding to PVC
  • Linerless and self-wound for easy application
  • Available in black or white to match PVC for uniform, professional appearance
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 yd
Width
1-1/2 in
Characteristics & Features
Tool Type
Marking Tape
Warranty & Product Information
Application
Marking, Taping
Type
V1506RJWH