This product requires certification to purchase.

Purple Full Range Programable Marker

3M™

1258-XR/ID Purple Full Range Programable Marker

  • Fast #
  • Part #3M7100178469
  • Item #8964391
  • Manufacturer Part #7100178469
4.7 out of 5 Customer Rating
Brand image
3M™

1258-XR/ID Purple Full Range Programable Marker

  • Fast #
  • Part #3M7100178469
  • Item #8964391
  • Manufacturer Part #7100178469
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Positive Identification of underground assets
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 66.4 kHz
  • RFiD capability
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 ft
Diameter
15 in
Height
8 in
Thickness
0.65 in
Weight
1 lb
Characteristics & Features
Collection
1258-XR/ID
Color Finish Name
Purple
Material
Plastic
Number of Tools Included
1
Tool Type
EMS Marker
Warranty & Product Information
Application
Reclaimed Water
UPC
051128620700