This product requires certification to purchase.

4 in. Blue Programable Marker Ball

3M™

1423-XR/iD 4 in. Blue Programable Marker Ball

  • Fast #
  • Part #3M7100178019
  • Item #1914244
  • Manufacturer Part #7100178019
4.2 out of 5 Customer Rating
Brand image
3M™

1423-XR/iD 4 in. Blue Programable Marker Ball

  • Fast #
  • Part #3M7100178019
  • Item #1914244
  • Manufacturer Part #7100178019
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-leveling design for precise and horizontal positioning
  • Offers easy marking of buried power lines
  • Passive antenna encased in water-resistant polyethylene shell
  • Withstands a temperature range of -4 to 122°F (-20 to 50°C)
  • Works without any external power source
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps identify specific utility
  • Frequency: 145.7 kHz
  • RFiD capability
  • Requires Certification
Dimensions & Measurements
Depth
5 ft
Diameter
4 in
Weight
0.7 lb
Characteristics & Features
Collection
1423-XR/iD
Color Finish Name
Blue
Material
Plastic
Number of Tools Included
1
Tool Type
EMS Marker
Warranty & Product Information
Application
Water
UPC
051115137914