This product requires certification to purchase.

Gas Near Surface Passive Marker

3M™

1436-XR Gas Near Surface Passive Marker

  • Fast #
  • Part #3M7100178406
  • Item #10024499
  • Manufacturer Part #7100178406
5 out of 5 Customer Rating
Brand image
3M™

1436-XR Gas Near Surface Passive Marker

  • Fast #
  • Part #3M7100178406
  • Item #10024499
  • Manufacturer Part #7100178406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 28000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides an accurate, long-lasting method of marking underground facilities
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 83.0 kHz
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 ft
Diameter
3/4 in
Length
3 in
Weight
0.88 oz
Characteristics & Features
Collection
1436-XR
Color Finish Name
Yellow
Material
Plastic
Number of Tools Included
1
Tool Type
EMS Marker
Warranty & Product Information
Application
Gas
UPC
051128620434