This product requires certification to purchase.

3/4 in. x 66 ft. White Electrical Tape

3M™

27 3/4 in. x 66 ft. White Electrical Tape

  • Fast #
  • Part #3M7000005815
  • Item #520001
  • Manufacturer Part #05400715074
5 out of 5 Customer Rating
Brand image
3M™

27 3/4 in. x 66 ft. White Electrical Tape

  • Fast #
  • Part #3M7000005815
  • Item #520001
  • Manufacturer Part #05400715074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
  • Adhesive is specially designed and prepared to provide corrosion protection
  • Edge-tear resistant, conformable, and abrasion resistant
  • For use as a coil cover, anchor, banding and core, layer and crossover insulation
  • Printable
  • Requires Certification

Documents

Dimensions & Measurements
Length
66 ft
Size
3/4 in x 66 ft
Thickness
27.7 mil
Width
3/4 in
Characteristics & Features
Collection
27
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber
Warranty & Product Information
Application
Electrical, Insulation, High Temperature
Product Type
Electrical Tape
UPC
054007150749