This product requires certification to purchase.

3 in. x 4 ft. 15.6 gal Sorbent Mini Boom Pad in Grey (Case of 12)

3M™

3 in. x 4 ft. 15.6 gal Sorbent Mini Boom Pad in Grey (Case of 12)

  • Fast #
  • Part #3M7000029594
  • Item #5142515
  • Manufacturer Part #7000029594
5 out of 5 Customer Rating
Brand image
3M™

3 in. x 4 ft. 15.6 gal Sorbent Mini Boom Pad in Grey (Case of 12)

  • Fast #
  • Part #3M7000029594
  • Item #5142515
  • Manufacturer Part #7000029594
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on most non-aggressive liquids.
  • Available in three lengths.
  • Ideal for placing around equipment.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Package Quantity
Case of 12
Size
3 in x 4 ft
Characteristics & Features
Color Finish Name
Grey
Warranty & Product Information
Application
Agriculture, Automotive, Chemical, Healthcare, Manufacturing
UPC
051138215262