This product requires certification to purchase.

9 x 11 in. 150 µm Grit Utility Cloth Sheet

3M™

314D 9 x 11 in. 150 µm Grit Utility Cloth Sheet

  • Fast #
  • Part #3M7000000357
  • Item #2972529
  • Manufacturer Part #7000000357
3.3 out of 5 Customer Rating
Brand image
3M™

314D 9 x 11 in. 150 µm Grit Utility Cloth Sheet

  • Fast #
  • Part #3M7000000357
  • Item #2972529
  • Manufacturer Part #7000000357
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 24000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finishes contours, deburrs, removes rust
  • Versatile, durable sheet performs on metal, wood and plastic surfaces
  • Cloth backing is both flexible and durable enough for machine use
  • Tear sheets by hand for convenient sizing and reduced waste
  • Requires Certification
Dimensions & Measurements
Grit Size
150 µm
Length
11 in
Width
9 in
Characteristics & Features
Collection
314D
Color Finish Name
Maroon
Material
Aluminum Oxide
Warranty & Product Information
Application
Blending, Cleaning, Deburring, Finishing
Product Type
Cloth Sheet
UPC
051115197697