This product requires certification to purchase.

55435 24 Easy Shine Appl Pad (Case of 10)

3M™

55435 24 Easy Shine Appl Pad (Case of 10)

  • Fast #
  • Part #3M7000126809
  • Item #7480491
  • Manufacturer Part #55435
4 out of 5 Customer Rating
Brand image
3M™

55435 24 Easy Shine Appl Pad (Case of 10)

  • Fast #
  • Part #3M7000126809
  • Item #7480491
  • Manufacturer Part #55435
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed with resilient floors in mind, such as VCT, linoleum, rubber and vinyls.
  • Holds enough finish to easily and swiftly coat the floor
  • Rinse and reuse.
  • Designed to hold enough finish to smoothly and consistently apply floor finish/protectors.
  • Requires Certification
Dimensions & Measurements
Length
24 in
Width
5 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Multi-color
Warranty & Product Information
Application
Buffing, Cleaning
Type
AS9V2D120U5VSAA