This product requires certification to purchase.

6 in. Fire Barricade Putty Stix

3M™

6 in. Fire Barricade Putty Stix

  • Fast #
  • Part #3M7000059397
  • Item #4489127
  • Manufacturer Part #7000059397
5 out of 5 Customer Rating
Brand image
3M™

6 in. Fire Barricade Putty Stix

  • Fast #
  • Part #3M7000059397
  • Item #4489127
  • Manufacturer Part #7000059397
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Putty provides draft and cold smoke seal
  • Pliable and conformable design easily molds into required shapes
  • Helps reduce noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly)
  • Will not dry out or crumble for a re-enterable and repairable solution
  • Excellent adhesion and aging properties provide a long-term performance
  • Will not dry out or crumble, re-enterable
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Size
6 in x 1-9/20 in
Width
1-9/20 in
Warranty & Product Information
ASTM
ASTM E-814
FM Approved
Yes
Product Type
Putty Stick
UL Listed
UL 1479
UPC
051115165610