This product requires certification to purchase.

7-1/2 x 4-3/8 x 2-1/16 in. Yellow Commercial Sponge

3M™

7-1/2 x 4-3/8 x 2-1/16 in. Yellow Commercial Sponge

  • Fast #
  • Part #3M7000144999
  • Item #8056794
  • Manufacturer Part #7000144999
3.6 out of 5 Customer Rating
Brand image
3M™

7-1/2 x 4-3/8 x 2-1/16 in. Yellow Commercial Sponge

  • Fast #
  • Part #3M7000144999
  • Item #8056794
  • Manufacturer Part #7000144999
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10 times more absorbent than polyurethane sponges
  • Stronger, less likely to fall apart
  • Cleans tough, baked-on messes 50% faster than other products
  • Great for the kitchen, garage and outdoors
  • Requires Certification
Dimensions & Measurements
Length
7-1/5 in
Size
7-1/2 in x 4-3/8 in
Thickness
2-3/50 in
Width
4-3/8 in
Characteristics & Features
Color Finish Name
Yellow
Material
Cellulose
Material Type
Cellulose
Warranty & Product Information
Application
Heavy Duty, Commercial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Sponge
Type
HP7612683