This product requires certification to purchase.

N95 Particulate Disposable Respirator 8200/07023(AAD)

3M™

8000 N95 Particulate Disposable Respirator 8200/07023(AAD)

  • Fast #
  • Part #3M7000052787BX
  • Item #10170196
  • Manufacturer Part #7000052787
5 out of 5 Customer Rating
Brand image
3M™

8000 N95 Particulate Disposable Respirator 8200/07023(AAD)

  • Fast #
  • Part #3M7000052787BX
  • Item #10170196
  • Manufacturer Part #7000052787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Lightweight, disposable particulate respirator is an economical choice for respiratory protection
  • Adjustable noseclip helps provide a custom and secure seal
  • Two-strap design with four point staple attachment helps provide a secure seal
  • Compatible with a variety of protective eyewear and hearing protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/4 in
Length
2 in
Weight
0.017 lb
Width
5-1/2 in
Characteristics & Features
Collection
8000
Color Finish Category
Whites
Color Finish Name
White
Material
Non-Woven Fabric
Warranty & Product Information
Application
Cleaning, Sanding, Petrochemical Plants, Dry Chemical Handling, Foundry Operation, Grinding, Bagging, Assembly, Mechanical, Textile
Origin
Domestic
Product Type
Dust Mask