This product requires certification to purchase.

0.5 gpm Ice Maker Filter

3M™

Aqua-Pure™ 0.5 gpm Ice Maker Filter

  • Fast #
  • Part #3M5551312
  • Item #1564822
  • Manufacturer Part #5551312
4.5 out of 5 Customer Rating
Brand image
3M™

Aqua-Pure™ 0.5 gpm Ice Maker Filter

  • Fast #
  • Part #3M5551312
  • Item #1564822
  • Manufacturer Part #5551312
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flow rate of 20 gal (75.7 l) per minute for homes and commercial buildings
  • Built-in shut-off valve
  • Manufactured from FDA CFR 21 compliant materials
  • Clear housing for easy viewing of cartridge
  • Easy, time-saving filter cartridge replacement
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
1500 gal
Diameter
2-313/1000 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Flow Rate
0.5 gpm
Height
8-1/4 in
Characteristics & Features
Collection
Aqua-Pure™
Warranty & Product Information
Application
Commercial Ice Maker
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Product Type
Ice Maker Filter