This product requires certification to purchase.

N95 Disposable Particulate Respirator 8511 (Pack of 10)

3M™

Cool Flow™ N95 Disposable Particulate Respirator 8511 (Pack of 10)

  • Fast #
  • Part #3M7000002056
  • Item #5051922
  • Manufacturer Part #7000002056
3.1 out of 5 Customer Rating
Brand image
3M™

Cool Flow™ N95 Disposable Particulate Respirator 8511 (Pack of 10)

  • Fast #
  • Part #3M7000002056
  • Item #5051922
  • Manufacturer Part #7000002056
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
  • Features the 3M™ Cool Flow™ Valve
  • M-Noseclip adjusts easily for fewer pressure points and greater comfort
  • Braided headbands two-strap design with dual point attachment helps provide a secure seal
  • Spacious and durable
  • Designed to increase comfort and wearability
  • Advanced electret media is designed for ease of breathing
  • Cup respirator style
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Clothing Size
Standard
Package Quantity
Pack of 10
Characteristics & Features
Chemical Rating
N95
Collection
Cool Flow™
Color Finish Category
Whites
Color Finish Name
White
Disposable
Yes
Material
Plastic
Material Type
Polypropylene
Quick Release
No
Reusable
No
Warranty & Product Information
Application
Agriculture, Assembly, Chemical Handling, Cleaning, Grinding, Petrochemical, Pharmaceutical Manufacturing, Sanding, Welding
ASTM
ASTM D-2859 1996
NIOSH
NIOSH N95
Product Type
N95 Mask
UPC
051138543433