This product requires certification to purchase.

Corded Foam Disposable Ear Plugs in Purple

3M™

Corded Foam Disposable Ear Plugs in Purple

  • Fast #
  • Part #3M7000052722
  • Item #6157343
  • Manufacturer Part #7000052722
5 out of 5 Customer Rating
Brand image
3M™

Corded Foam Disposable Ear Plugs in Purple

  • Fast #
  • Part #3M7000052722
  • Item #6157343
  • Manufacturer Part #7000052722
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Paddle grips help with earplug insertion or removal
  • Inserting the ear tips with the paddle grips helps the ear tips stay clean, even when hands or gloves are dirty
  • Bell shaped foam ear tips are designed to fit a wide range of ear canal sizes and shapes
  • Compatible with the 3M™ E-A-Rfit™ Validation System
  • Noise reduction rating (NRR)*: 29 dB
  • Available with or without cords to suit user preference
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
Purple
Corded Cordless
Corded
Material
Foam
Noise Reduction Rating
29
Reusable
No
Warranty & Product Information
UPC
093045980154