This product requires certification to purchase.

Cordless Plastic Disposable Ear Plugs (Pack of 5) in Orange

3M™

Cordless Plastic Disposable Ear Plugs (Pack of 5) in Orange

  • Fast #
  • Part #3M7000148548
  • Item #5060575
  • Manufacturer Part #7000148548
4.5 out of 5 Customer Rating
Brand image
3M™

Cordless Plastic Disposable Ear Plugs (Pack of 5) in Orange

  • Fast #
  • Part #3M7000148548
  • Item #5060575
  • Manufacturer Part #7000148548
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Smooth, dirt resistant surface provides better hygiene
  • Earplugs are easy to roll down for quick and easy fitting
  • Tapered design fits comfortably in ear canal
  • The NRR may overestimate the hearing protection provided during typical use
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 5
Characteristics & Features
Color Finish Name
Orange
Corded Cordless
Cordless
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
29
Reusable
No
Electrical & Operational Information
Decibel Rating (dB)
29 dB
Warranty & Product Information
UPC
080529191496