This product requires certification to purchase.

Corded Plastic Disposable Ear Plugs (Pack of 5) in Blue with Yellow

3M™

E-A-R™ Push-Ins™ Corded Plastic Disposable Ear Plugs (Pack of 5) in Blue with Yellow

  • Fast #
  • Part #3M7000128139
  • Item #5060565
  • Manufacturer Part #7000128139
3.4 out of 5 Customer Rating
Brand image
3M™

E-A-R™ Push-Ins™ Corded Plastic Disposable Ear Plugs (Pack of 5) in Blue with Yellow

  • Fast #
  • Part #3M7000128139
  • Item #5060565
  • Manufacturer Part #7000128139
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ideal for vending applications
  • Convenient re-sealable plastic bag
  • Compatible with 3M™ E-A-Rfit™ validation system
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 5
Characteristics & Features
Collection
E-A-R™ Push-Ins™
Color Finish Name
Blue, Yellow
Corded Cordless
Corded
Material
Plastic
Material Type
Polyurethane, Vinyl
Noise Reduction Rating
28
Reusable
No
Warranty & Product Information
UPC
080529190925