This product requires certification to purchase.

7-5/8 in. Plastic Flat Top Mop in Black

3M™

Easy Scrub Plus 7-5/8 in. Plastic Flat Top Mop in Black

  • Fast #
  • Part #3M7100129602
  • Item #7480735
  • Manufacturer Part #59008
4.1 out of 5 Customer Rating
Brand image
3M™

Easy Scrub Plus 7-5/8 in. Plastic Flat Top Mop in Black

  • Fast #
  • Part #3M7100129602
  • Item #7480735
  • Manufacturer Part #59008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Only use on the 3M™ Easy Scrub Flat Mop.
  • Pull off to replace cleaning chemicals in mop pole/handle
  • Durable.
  • Requires Certification
Dimensions & Measurements
Depth
9-3/8 in
Height
5-1/4 in
Width
7-5/8 in
Characteristics & Features
Collection
Easy Scrub Plus
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No