This product requires certification to purchase.

OV/P95 Disposable Paint Project Respirator, M

3M™

OV/P95 Disposable Paint Project Respirator, M

  • Fast #
  • Part #3M7100153673
  • Item #11454890
  • Manufacturer Part #R52P71-CP
5 out of 5 Customer Rating
Brand image
3M™

OV/P95 Disposable Paint Project Respirator, M

  • Fast #
  • Part #3M7100153673
  • Item #11454890
  • Manufacturer Part #R52P71-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ready-to-use 3M™ 52P71 Disposable Respirator for paint projects comes complete to help protect against certain respiratory hazards encountered during painting. This respirator is designed for spray painting and jobs that require solvents. The 3M™ Organic Vapor Cartridges have a swept back design to help provide balance, comfort and greater visibility while helping to provide effective filtration on the job
  • NIOSH-APPROVED OV CARTRIDGE for use against certain organic vapors
  • NIOSH-APPROVED P95 filters for at least 95% filtration efficiency against solids and liquid aerosols, as well as oil-based particulates
  • FOR WORKPLACE/OCCUPATIONAL APPLICATIONS ONLY
  • OIL PROOF (Use according to manufacturer’s time use restrictions when oil aerosols are present)
  • Requires Certification
Dimensions & Measurements
Depth
3-4/5 in
Height
13-7/10 in
Size
Medium
Width
13-7/10 in
Characteristics & Features
Chemical Rating
NIOSH approved P95 filters
Color Finish Category
Greys
Color Finish Name
Grey
Disposable
Yes
Gender
Unisex
Material
Plastic
Reusable
Yes
Warranty & Product Information
Application
Commercial
NIOSH
OV/P95
Product Type
Disposable Respirator
Type
MR52P71CP
UPC
051131918047