This product requires certification to purchase.

36 yd. x 1 in. Heavy Duty Plastic Electrical Tape

3M™ Scotch®

36 yd. x 1 in. Heavy Duty Plastic Electrical Tape

  • Fast #
  • Part #3M7000042539
  • Item #7289570
  • Manufacturer Part #7000042539
5 out of 5 Customer Rating
Brand image
3M™ Scotch®

36 yd. x 1 in. Heavy Duty Plastic Electrical Tape

  • Fast #
  • Part #3M7000042539
  • Item #7289570
  • Manufacturer Part #7000042539
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Made of durable PVC
  • Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
  • UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant
  • UL listed
  • ASTM approved
  • VDE and CSA certified
  • RoHS 2011/65/EU compliant
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 yd
Width
1 in
Characteristics & Features
Material
Plastic
Material Type
Vinyl
Warranty & Product Information
Application
Electrical
Product Type
Electrical Tape
UL Listed
No
UPC
054007100423