This product requires certification to purchase.

Organic Vapor Cartridge Respirator in Gray

3M

TEKK Protection™ Organic Vapor Cartridge Respirator in Gray

  • Fast #
  • Part #M68P71PA1A
  • Item #11454887
  • Manufacturer Part #68P71PA1-A
5 out of 5 Customer Rating
Brand image
3M

TEKK Protection™ Organic Vapor Cartridge Respirator in Gray

  • Fast #
  • Part #M68P71PA1A
  • Item #11454887
  • Manufacturer Part #68P71PA1-A
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The 3M™ Paint Project Full Face Reusable Respirator 68P71 helps provide protection against certain paint spray, solvents and vapors with the convenience of an all-in-one kit. This reusable respirator is designed for professionals. The balanced, four-strap design provides lasting comfort and full face and eye protection. The swept-back design of the 3M™ Organic Vapor Cartridges allow for an enhanced field of view.
  • FULL FACE RESPIRATOR helps deliver comfort while providing eye and face protection
  • DURABLE DESIGN for lasting wear
  • KIT CONTENTS: one facepiece, one pair of replaceable 6001 cartridges, one pair of 501 retainers and two pairs of replaceable 5P71 filters
  • Requires Certification

Documents

Dimensions & Measurements
Size
Medium
Characteristics & Features
Collection
TEKK Protection™
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Material
Silicone
Material Type
Elastomer
Warranty & Product Information
Type
M68P71PA1A
UPC
051138660567