This product requires certification to purchase.

4 - 1-1/2 x 1 in. 3000# SS 304L Threadolet

4 - 1-1/2 x 1 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #IS34LTOLPJGE
  • Item #4282864
  • Manufacturer Part #IS34LTOLPJGE
4.1 out of 5 Customer Rating

4 - 1-1/2 x 1 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #IS34LTOLPJGE
  • Item #4282864
  • Manufacturer Part #IS34LTOLPJGE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
4 in - 1-1/2 in
Outlet Size (in)
1
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No