This product requires certification to purchase.

4 Adapter X Pipe Flange Aluminum

4 Adapter X Pipe Flange Aluminum

  • Fast #
  • Part #PPF40A
  • Item #1877287
  • Manufacturer Part #PF40A
4.7 out of 5 Customer Rating
Brand image

4 Adapter X Pipe Flange Aluminum

  • Fast #
  • Part #PPF40A
  • Item #1877287
  • Manufacturer Part #PF40A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Aluminum
Warranty & Product Information
Type
PPF40A