This product requires certification to purchase.

4 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

4 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260403
  • Item #3816632
  • Manufacturer Part #5021.04-26
5 out of 5 Customer Rating

4 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260403
  • Item #3816632
  • Manufacturer Part #5021.04-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Duct Size
4 in
Gauge (metal)
26 ga
Length
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round