This product requires certification to purchase.

4 in. 26 ga. Saddle Takeoff

4 in. 26 ga. Saddle Takeoff

  • Fast #
  • Part #SHM9STO26P
  • Item #7629527
  • Manufacturer Part #RX610426
5 out of 5 Customer Rating

4 in. 26 ga. Saddle Takeoff

  • Fast #
  • Part #SHM9STO26P
  • Item #7629527
  • Manufacturer Part #RX610426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
26 ga
Length
8 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653