This product requires certification to purchase.

4 in. 30 ga. Round to Rectangular Top Takeoff

4 in. 30 ga. Round to Rectangular Top Takeoff

  • Fast #
  • Part #SHMTTOP
  • Item #3302973
  • Manufacturer Part #TO2004
3.4 out of 5 Customer Rating

4 in. 30 ga. Round to Rectangular Top Takeoff

  • Fast #
  • Part #SHMTTOP
  • Item #3302973
  • Manufacturer Part #TO2004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Galvanized Steel Construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Duct Size
4 in
Gauge (metal)
30 ga
Height
4 in
Length
4 in
Width
8 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
ASTM
ASTM A653 CS Type B
Product Type
Top Takeoff
UPC
848605010594