This product requires certification to purchase.

4 in. 350# Ductile Iron Mechanical Joint Accessory Pack

4 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJAPP
  • Item #217495
  • Manufacturer Part #670610461166
4.7 out of 5 Customer Rating

4 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJAPP
  • Item #217495
  • Manufacturer Part #670610461166
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 176
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
4 in
Pressure Class
350#
Pressure - Maximum
250 psi
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM
ASTM A-242, ASTM A-536
AWWA
AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
670610461166