This product requires certification to purchase.

4 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

4 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11B9P
  • Item #1592201
  • Manufacturer Part #100113
5 out of 5 Customer Rating

4 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11B9P
  • Item #1592201
  • Manufacturer Part #100113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513, ASTM D-3261
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes