This product requires certification to purchase.

4 in. Cast Iron Plug

4 in. Cast Iron Plug

  • Fast #
  • Part #XHPPP
  • Item #224205
  • Manufacturer Part #XH 00155 1000
3.4 out of 5 Customer Rating

4 in. Cast Iron Plug

  • Fast #
  • Part #XHPPP
  • Item #224205
  • Manufacturer Part #XH 00155 1000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 360 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Filter door hinges parallel to longest side
  • 4-way reversible door on square sizes
  • 2-way reversible door on rectangular sizes
  • Filter retention tabs
  • Concealed mounting holes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Plug
Material
Cast Iron
Material Type
XH 155
Schedule Class
Extra Heavy
Warranty & Product Information
Application
DWV
ASTM
ASTM A-74
Origin
Domestic
UPC
611942025008