This product requires certification to purchase.

4 in. DWV and PVC Sewer Vent Pipe Cap

4 in. DWV and PVC Sewer Vent Pipe Cap

  • Fast #
  • Part #I133070GN
  • Item #2113008
  • Manufacturer Part #133070GN
3.2 out of 5 Customer Rating

4 in. DWV and PVC Sewer Vent Pipe Cap

  • Fast #
  • Part #I133070GN
  • Item #2113008
  • Manufacturer Part #133070GN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lightweight and highly durable
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Green
Fitting Type
Cap
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
662671130235